Shop All Bathroom Sinks
Kingston Brass
Brass Console Sink Legs, Polished Nickel
Mfr # VBH281833PN
Zoro # G907964785
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Length 28.06
- Overall Width 20.25
- Overall Height 33.13
- Weight 13.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VBH281833PN
- Zoro # G907964785
- UPC # 196507148670
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Overall Length | 28.06 |
Overall Width | 20.25 |
Overall Height | 33.13 |
Details
Body Material | Brass |
Weight | 13.89 |
Includes | Console Leg |
Finish | Polished Nickel |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom The Addington brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come Pair these legs with a console top, available in multiple materials and sizes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG10)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 3/4 in Pipe Size (1436102)
- JONES STEPHENS Bronze, 90 deg., Street Elbow, No Lead, 1" (B50103LF)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVPB24187W4BB)
- KINGSTON BRASS VWP2522W4A5 25" Ceramic Console Sink (4", 3-Hole), Wht/Oil Rubbed Brnz (VWP2522W4A5)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W8BN)
- KINGSTON BRASS LB21137 Castillo Undermount Bathroom Sink, White (LB21137)
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3022M8SQ1)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MB1)
- MERIDIAN Bathroom Sink, White, Rectangular, 48"x15" (3802-09-H1-OCC11)
- Kingston Brass Bathroom Sinks