Shop All Bathroom Sinks
Kingston Brass
Brass Console Sink Legs, Polished Nickel
Mfr # VBH211833PN
Zoro # G907964907
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Length 20.5
- Overall Width 20.25
- Overall Height 33.13
- Weight 11.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # VBH211833PN
- Zoro # G907964907
- UPC # 196507148618
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Overall Length | 20.5 |
Overall Width | 20.25 |
Overall Height | 33.13 |
Details
Body Material | Brass |
Weight | 11.91 |
Includes | Console Leg |
Finish | Polished Nickel |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom The Addington brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come Pair these legs with a console top, available in multiple materials and sizes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISTRIBUTION POINT Saniflo Round Bowl Rear Discharge w/Seat, White (83)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-758)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 18in.L (24PL-CA11-0180-11D-11D)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300013000)
- KINGSTON BRASS VPB3308 Porcelain Pedestal Sink, White (VPB3308)
- KINGSTON BRASS VBH242030MB Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Blk (VBH242030MB)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhiteBrushed Brass (LMS3022M8SQ7)
- KINGSTON BRASS VPB24187W16 24-Inch Ceramic Console Sink (1-Hole), White/Polished Nickel (VPB24187W16)
- KINGSTON BRASS 25 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass (KVBH25227W8B7)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhiteMatte Black (KVPB1917M8SQ0)
- DURAVIT Space Saving Siphon White (0050760000)
- Kingston Brass Bathroom Sinks