Shop All Bathroom Sinks
Kingston Brass
Brass Console Sink Legs, Brushed Nickel
Mfr # VBH211833BN
Zoro # G607964689
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Overall Length 20.5
- Overall Width 20.25
- Overall Height 33.13
- Weight 11.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VBH211833BN
- Zoro # G607964689
- UPC # 196507148632
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Overall Length | 20.5 |
Overall Width | 20.25 |
Overall Height | 33.13 |
Details
Body Material | Brass |
Weight | 11.91 |
Finish | Brushed Nickel |
Includes | Console Leg |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom The Addington brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come Pair these legs with a console top, available in multiple materials and sizes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (32H956)
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Chrome (RP60734)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMD2)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 6" L (ZUSA-PF-5785)
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3022M8SQ1)
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH31227W8B8)
- KINGSTON BRASS VPB1368K Imperial Ceramic Console Sink, Black (VPB1368K)
- KINGSTON BRASS VPB1362ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1362ST)
- KINGSTON BRASS 20 Console Sink Basin SingleHole, White (EV2018W1)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Nickel (LMS3022M8SQ6)
- KOHLER Vox Rectangle Trough Vessel Bathroom (2749-1-0)
- Kingston Brass Bathroom Sinks