Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow
Mfr # EV8007
Zoro # G0844087
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 8.44"
- Connection 1.25"
- Color/Finish Brushed Brass
- Grid Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # EV8007
- Zoro # G0844087
- UPC # 663370582912
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 8.44" |
Length (In.) | 8-7/16" |
Details
Material of Construction - Drains | Brass |
Connection | 1.25" |
Color/Finish | Brushed Brass |
Item | Push Pop-Up Drain without Overflow |
Grid Material | Brass |
Material of Construction | Brass |
Type | Bathroom Sink Drain |
For Use With | Fit Standard Bathroom Sinks |
Description
Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Fauceture Push Pop-Up Drain without Overflow will fit standard bathroom sink sizes. Part of the Fauceture Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- WOODFORD MFG 1/2 in. Pex x 4 in. Length Freezeless Anti-Rupture Hot-Cold Sillcock (22PX-4-MH)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (467E-416SR)
- SMITH-COOPER Cross, 1/2", 125, Brz Nl (4385008860)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Antique Brass (K121BAB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KP1008)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8211)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1004)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- PLUMB SHOP BRASSCRAFT MP Lav PopUp Assembly (249-866)
- Kingston Brass Sink Drains