Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow
Mfr # EV7006
Zoro # G0843807
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 9.44"
- Grid Material Brass
- Connection 1.25"
- Color/Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # EV7006
- Zoro # G0843807
- UPC # 663370520907
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 9.44" |
Length (In.) | 9-7/16" |
Details
Material of Construction - Drains | Brass |
Grid Material | Brass |
Item | Push Pop-Up Drain without Overflow |
Connection | 1.25" |
Color/Finish | Polished Nickel |
Material of Construction | Brass |
For Use With | Fit Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Description
Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Trimscape Push Pop-Up Drain without Overflow will fit standard bathroom sink sizes. Part of the Trimscape Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 122555 (122555)
- KOHLER Tubing, Pe (1285440)
- ZURN Adapter, Low Lead Brass, 1-1/4" Tube (QQMC66GX)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTK7)
- KINGSTON BRASS KS8101 Brass Pop-Up Drain without Overflow (KS8101)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4007)
- KINGSTON BRASS KB6001 Complement Push-Up Drain W/ Overflow, Polished Chrome (KB6001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5006)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- CHG 1 x 1 1/2 in Brass Sink Drain (E16-4010)
- Kingston Brass Sink Drains