Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow
Mfr # KB8108
Zoro # G0851053
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fit Standard Bathroom Sinks
- Connection UNEF
- Color/Finish Brushed Nickel
- Material of Construction Brass
- Type Bathroom Sink Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8108
- Zoro # G0851053
- UPC # 663370229503
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2" |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 8.25 |
Details
Item | Push Pop-Up Drain with Overflow |
For Use With | Fit Standard Bathroom Sinks |
Connection | UNEF |
Color/Finish | Brushed Nickel |
Material of Construction | Brass |
Type | Bathroom Sink Drain |
Finish | Brushed Nickel |
Material | Brass |
Warranty | 1 |
Prop 65 Label | true |
Collection | Made To Match |
Low Lead Compliant | true |
Theme | Modern |
CEC Certified | false |
Escutcheon Included | false |
UPC/CUPC Certified | true |
DOE Certified | false |
ADA Compliant | false |
Item Weight (lbs) | 0.81 |
Description
KB8108 Brass Push Pop-Up Drain,w/Over
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Cutter Wheels (2-Piece) (48-22-4256)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-VS)
- NDS Valve Box, Rectangular, 9-3/4" H x 11" W (M2-SG)
- LEGEND VALVE 1" COPPER x FIP UNION NL (302-318NL)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5008)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV8001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8317)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- Kingston Brass Sink Drains