Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow
Mfr # KB8107
Zoro # G0851123
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Length (In.) 2"
- For Use With Fit Standard Bathroom Sinks
- Connection UNEF
- Type Bathroom Sink Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8107
- Zoro # G0851123
- UPC # 663370582998
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2" |
Item Length (Inch) | 8.25 |
Item Width (Inch) | 2.13 |
Item Height (Inch) | 2.13 |
Details
Item | Push Pop-Up Drain with Overflow |
Material of Construction | Brass |
For Use With | Fit Standard Bathroom Sinks |
Connection | UNEF |
Type | Bathroom Sink Drain |
Color/Finish | Brushed Brass |
Finish | Brushed Brass |
Material | Brass |
UPC/CUPC Certified | true |
Prop 65 Label | true |
DOE Certified | false |
CEC Certified | false |
Warranty | 1 |
Collection | Made To Match |
Low Lead Compliant | true |
ADA Compliant | false |
Theme | Modern |
Item Weight (lbs) | 0.81 |
Description
KB8107 Brass Push Pop-Up Drain,w/Over
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Tub Plug Set, Overflow And Drain, 5 Psi Working, 012678 (012678)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- ZORO SELECT 1/8" FNPT Galvanized 90 Degree Elbow (5P795)
- DELTA Faucet Stem Extender, Plastic, 3-1/8" x 13/16" (RP18627)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8108)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Antique Brass (K121BAB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7003)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1004)
- DANCO 2 Pipe Dia., Plastic, Lavatory, EZ Connect Pop-up Plastic Lavatory Drain in Chrome (9D0010691X)
- Kingston Brass Sink Drains