Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow
Mfr # KB8106
Zoro # G0850974
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2"
- Color/Finish Polished Nickel
- Connection UNEF
- Type Bathroom Sink Drain
- For Use With Fit Standard Bathroom Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8106
- Zoro # G0850974
- UPC # 663370582981
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2" |
Details
Item | Push Pop-Up Drain with Overflow |
Color/Finish | Polished Nickel |
Connection | UNEF |
Type | Bathroom Sink Drain |
For Use With | Fit Standard Bathroom Sinks |
Material of Construction | Brass |
Description
KB8106 Brass Push Pop-Up Drain,w/Over
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Strainer Repair Kit For SP509 (VRKEWSTR)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (584-1200)
- SLOAN El3500A Cp Microphone Sensor Asm (0305946PK)
- HYDROMAXX 1-1/4"x50Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK114050)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8211)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5006)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Brass (KBT2127)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1006)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1004)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5005)
- ZURN 1-1/2" Pipe Dia., Tubular Brass, J-Bend (Z8962-15-PC)
- Kingston Brass Sink Drains