Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow
Mfr # KB8105
Zoro # G0850965
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fit Standard Bathroom Sinks
- Length (In.) 2"
- Connection UNEF
- Type Bathroom Sink Drain
- Color/Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8105
- Zoro # G0850965
- UPC # 663370132797
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2" |
Details
Item | Push Pop-Up Drain with Overflow |
For Use With | Fit Standard Bathroom Sinks |
Connection | UNEF |
Type | Bathroom Sink Drain |
Color/Finish | Oil Rubbed Bronze |
Material of Construction | Brass |
Description
KB8105 Brass Push Pop-Up Drain,w/Over
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit - (134742)
- ZURN Flush Valve, Water Closet Sensor, 1.28 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6200EV-LL)
- ZORO SELECT Water Heater Element (TG1253 430377)
- INTERDESIGN Soap Dish Suction Clr (19600)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8310MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8106)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7006)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- Kingston Brass Sink Drains