Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow
Mfr # KB8100MB
Zoro # G0850956
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fit Standard Bathroom Sinks
- Length (In.) 2"
- Type Bathroom Sink Drain
- Material of Construction Brass
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8100MB
- Zoro # G0850956
- UPC # 663370513909
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2" |
Item Height (Inch) | 2 |
Item Width (Inch) | 2 |
Item Length (Inch) | 8.38 |
Details
Item | Push Pop-Up Drain with Overflow |
For Use With | Fit Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Material of Construction | Brass |
Color/Finish | Matte Black |
Connection | UNEF |
Material | Brass |
Finish | Matte Black |
Collection | Trimscape |
CEC Certified | false |
Low Lead Compliant | true |
Warranty | 1 |
Prop 65 Label | true |
ADA Compliant | true |
DOE Certified | false |
Item Weight (lbs) | 0.62 |
Theme | Modern |
UPC/CUPC Certified | true |
Description
KB8100MB Brass Push Pop-Up Drain,w/Ov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Elbow Street 90Deg Galv 1-1/4 (6-1-1/4G)
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.6 gpf, Champion Flushing System, Floor Mount, Round (211BA.004.020)
- APOLLO EXPANSIONPEX PEXA ADPTR 1""PEX X ""1MPT (EPXMA11)
- ZORO SELECT Half Coupling, 1-1/2", 150,304, Thrd Heavy (4381031870)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- KINGSTON BRASS KB6007 Complement Push-Up Drain W/ Overflow, Brushed Brass (KB6007)
- KINGSTON BRASS KB6001 Complement Push-Up Drain W/ Overflow, Polished Chrome (KB6001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5005)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Nickel (KBT2128)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7002)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- Kingston Brass Sink Drains