Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Push Pop-Up Drain
Mfr # EV6005
Zoro # G0843773
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 9.25"
- Connection 1.25"
- Color/Finish Oil Rubbed Bronze
- Grid Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # EV6005
- Zoro # G0843773
- UPC # 663370105074
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 9.25" |
Length (In.) | 9-7/16" |
Details
Material of Construction - Drains | Brass |
Connection | 1.25" |
Color/Finish | Oil Rubbed Bronze |
Grid Material | Brass |
Item | Push Pop-Up Drain |
Material of Construction | Brass |
For Use With | Fit Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Description
Push-up bathroom drains feature a spring mechanism to easily close and open the fixtures. Available in multiple finishes to match your faucet, the Fauceture Push Pop-up Drain with Overflow will fit standard bathroom sink sizes. Part of the Fauceture Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Steel Dial Plate Decal (M909606-0020A)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brass (38360-PB)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (ESE2020101)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 20 3/4 in H (EV961321-75)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow (KBP1002)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Antique Brass (EV8413)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4006)
- OATEY 3" Pipe Dia., PVC, Floor, Floor Sink Drain (42721)
- Kingston Brass Sink Drains