Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow
Mfr # KS8105
Zoro # G0862524
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10-1/8"
- For Use With Fit Standard Bathroom Sinks
- Color/Finish Oil Rubbed Bronze
- Material of Construction Brass
- Connection UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8105
- Zoro # G0862524
- UPC # 663370112621
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 10-1/8" |
Details
Item | Pop-Up Drain without Overflow |
For Use With | Fit Standard Bathroom Sinks |
Color/Finish | Oil Rubbed Bronze |
Material of Construction | Brass |
Connection | UNEF |
Type | Bathroom Sink Drain |
Description
KS8105 Brass Pop-Up Drain without Overfl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp10874Gh Element - 120V/2000W (SP10874GH)
- ZORO SELECT 3/4" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE14)
- KEENEY END CONT WSTE DC W 3/4BR (119AWK)
- NVENT CADDY One Piece Pipe Clip, 1/2 In, 250 lb Max (CD0B37CP)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KP1008)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Oil Rubbed Bronze (K121BORB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4002)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8211)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- KISSLER Lavatory Grid Drain, 17 Gauge, Chrome (08-1055)
- Kingston Brass Sink Drains