Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow
Mfr # KS8103
Zoro # G0862445
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bathroom Sink Drain
- Material of Construction Brass
- Color/Finish Antique Brass
- Connection UNEF
- For Use With Fit Standard Bathroom Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8103
- Zoro # G0862445
- UPC # 663370583001
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 10-1/8" |
Details
Item | Pop-Up Drain without Overflow |
Type | Bathroom Sink Drain |
Material of Construction | Brass |
Color/Finish | Antique Brass |
Connection | UNEF |
For Use With | Fit Standard Bathroom Sinks |
Description
KS8103 Brass Pop-Up Drain without Overfl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Kit (52016F12)
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- ZORO SELECT 3/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (464-050X)
- ZURN 3/4" SD STOP-CP (P6003-C-SD-CP)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1000MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2007)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- KINGSTON BRASS Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass (KB1112)
- KINGSTON BRASS 1-1/4" Pipe Dia., Brass, Bathroom Sink, Brass Pop-Up Drain with Overflow (KB1002)
- JONES STEPHENS 3" Pipe Dia., PVC, Sink, Round Slop Sink (S55001)
- Kingston Brass Sink Drains