Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow
Mfr # KS8100MB
Zoro # G0862409
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 10-1/8"
- Type Bathroom Sink Drain
- Connection UNEF
- Material of Construction Brass
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS8100MB
- Zoro # G0862409
- UPC # 663370513916
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 10-1/8" |
Details
Item | Pop-Up Drain without Overflow |
Type | Bathroom Sink Drain |
Connection | UNEF |
Material of Construction | Brass |
Color/Finish | Matte Black |
For Use With | Fit Standard Bathroom Sinks |
Description
KS8100MB Brass Pop-Up Drain without Over
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Classic Metal Lever Handle Kit - 1H Bathroom Stainless (RP52833SS)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/FPM, S/T (TC20150ST)
- ANVIL 2 Black Malleable 90 Degree Elbow, Lead Free, 150 PSI (0810001818)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4776-CZFL)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3008)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5006)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7005)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- Kingston Brass Sink Drains