Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow
Mfr # KP1008
Zoro # G0853117
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Brushed Nickel
- Length (In.) 8-1/2"
- Connection UNEF
- Material of Construction Brass
- For Use With Fit Standard Bathroom Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KP1008
- Zoro # G0853117
- UPC # 663370016264
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/2" |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 8.5 |
Details
Item | Pop-Up Drain with Overflow |
Color/Finish | Brushed Nickel |
Connection | UNEF |
Material of Construction | Brass |
For Use With | Fit Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Finish | Brushed Nickel |
Material | Plastic |
Prop 65 Label | true |
CEC Certified | false |
ADA Compliant | false |
Warranty | 1 |
DOE Certified | false |
UPC/CUPC Certified | false |
Low Lead Compliant | false |
Item Weight (lbs) | 0.44 |
Description
KP1008 Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL ELBOW 90 1.25"" GALV (8700124301)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 1 in x 1 in Tube Size (77027)
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HF)
- IDESIGN Mat Sink Reg Euero (36600)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Antique Brass (KBT2123)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1006)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8211)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3000MB)
- Kingston Brass Sink Drains