Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow
Mfr # KP1000
Zoro # G0853108
product price: $10.37
/ea
$10.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bathroom Sink Drain
- Connection UNEF
- For Use With Fit Standard Bathroom Sinks
- Length (In.) 8-1/2"
- Color/Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KP1000
- Zoro # G0853108
- UPC # 663370610004
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/2" |
Details
Item | Pop-Up Drain with Overflow |
Type | Bathroom Sink Drain |
Connection | UNEF |
For Use With | Fit Standard Bathroom Sinks |
Color/Finish | Polished Chrome |
Material of Construction | Brass |
Description
KP1000 Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Kitchen Hand Spray , Tc (4317C)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6446)
- ZORO SELECT 3" Male Adapter x MNPT 316 SS Adapter (3LX57)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7003)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Antique Copper (K121BAC)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel (K121B)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7005)
- JONES STEPHENS Half Top Grate, PVC, 3/4" Thick (S59012)
- Kingston Brass Sink Drains