Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow
Mfr # KBP1009
Zoro # G0852085
product price: $22.72
/ea
$22.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Color/Finish Brushed Nickel/Polished Brass
- Length (In.) 8-3/8"
- For Use With Fit Standard Bathroom Sinks
- Type Bathroom Sink Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBP1009
- Zoro # G0852085
- UPC # 663370216510
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-3/8" |
Details
Item | Pop-Up Drain, with Overflow |
Material of Construction | Brass |
Color/Finish | Brushed Nickel/Polished Brass |
For Use With | Fit Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Description
KBP1009 Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/4in. White Plastic Slip Joint S-Trap (P37010)
- CHARLOTTE PIPE AND FOUNDRY COUPLE REPAIR 4""PVC (PVC001301200)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STE)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/4 in Pipe Size (817-002)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3000MB)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8211)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1006)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- KINGSTON BRASS KS8101 Brass Pop-Up Drain without Overflow (KS8101)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tubes with Slip Joint (793A-20BN-3)
- Kingston Brass Sink Drains