Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow
Mfr # KBP1004
Zoro # G0851979
product price: $22.72
/ea
$22.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fit Standard Bathroom Sinks
- Type Bathroom Sink Drain
- Color/Finish Polished Chrome/Polished Brass
- Length (In.) 8-3/8"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBP1004
- Zoro # G0851979
- UPC # 663370129957
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-3/8" |
Details
Item | Pop-Up Drain, with Overflow |
For Use With | Fit Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Color/Finish | Polished Chrome/Polished Brass |
Material of Construction | Brass |
Description
KBP1004 Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 12 in.L, Gray (06-12-M-N)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- STREAMLINE Refrigeration Press Fitting (RP01029)
- THRIFCO PLUMBING 5/8 O.D. x 1/2 cop Split Esch. (9443081)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4007)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- KINGSTON BRASS KB6001 Complement Push-Up Drain W/ Overflow, Polished Chrome (KB6001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3002)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel (K121B)
- KROWNE Krowne 23-123 - 3-1/2" Kitchen Sink Drain (23-123)
- Kingston Brass Sink Drains