Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow
Mfr # KBP1002
Zoro # G0852024
product price: $22.72
/ea
$22.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Length (In.) 8-3/8"
- For Use With Fit Standard Bathroom Sinks
- Type Bathroom Sink Drain
- Color/Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBP1002
- Zoro # G0852024
- UPC # 663370124440
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-3/8" |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 8.38 |
Details
Item | Pop-Up Drain, with Overflow |
Material of Construction | Brass |
For Use With | Fit Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Color/Finish | Polished Brass |
Material | Plastic |
Finish | Polished Brass |
Low Lead Compliant | false |
ADA Compliant | false |
CEC Certified | false |
Warranty | 1 |
Prop 65 Label | true |
UPC/CUPC Certified | false |
DOE Certified | false |
Item Weight (lbs) | 1.01 |
Description
KBP1002 Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC54402X 1/2" Comp X 1/2" OD Angle Stop Cross Handle (CC54402X)
- STEEL & OBRIEN 4" Tri-Clamp End x Tygon Hose Adapter - 4-5/8" Long 304SS (14MPHT-4-304)
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ025SM360)
- ASCO Valve Rebuild Kit, For 3UL39 (310506)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6002)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Nickel (EV8316)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Antique Brass (K121BAB)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- JONES STEPHENS Aluminum, Dome, Dome Strainer (S60003)
- Kingston Brass Sink Drains