Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow
Mfr # KB2008
Zoro # G0846923
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection UNEF
- Material of Construction Brass
- Length (In.) 8-1/2"
- For Use With Fit Standard Bathroom Sinks
- Type Bathroom Sink Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2008
- Zoro # G0846923
- UPC # 663370129797
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/2" |
Item Length (Inch) | 8.25 |
Item Width (Inch) | 2.13 |
Item Height (Inch) | 2.13 |
Details
Item | Pop-Up Drain with Overflow |
Connection | UNEF |
Material of Construction | Brass |
For Use With | Fit Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Color/Finish | Brushed Nickel |
Material | Brass |
Finish | Brushed Nickel |
ADA Compliant | false |
CEC Certified | false |
Warranty | 1 |
Theme | Traditional |
DOE Certified | false |
Low Lead Compliant | false |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Collection | Trimscape |
Item Weight (lbs) | 1.31 |
Prop 65 Label | true |
Description
KB2008 Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112050)
- PFISTER Residential 2 or 4 Hole Kitchen Faucet (LG34-4PS0)
- FLAIR-IT PEX TEE 1/2X1/2X1/8 5PK (32834)
- ZORO SELECT Tubing, EPDM, 3/4" I.D., 1" O.D. (ZUSA-HT-397)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow (KBP1002)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Brass (EV8412)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- KINGSTON BRASS KB6007 Complement Push-Up Drain W/ Overflow, Brushed Brass (KB6007)
- KEENEY MFG Push Button Bathroom Sink Drain without Overflow, Bronze (K820-76BRZ)
- Kingston Brass Sink Drains