Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole
Mfr # KB1009
Zoro # G0846379
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fit Standard Bathroom Sinks
- Length (In.) 2-1/8"
- Type Bathroom Sink Drain
- Connection UNEF
- Color/Finish Brushed Nickel/Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1009
- Zoro # G0846379
- UPC # 663370013034
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2-1/8" |
Details
Item | Pop-Up Drain with Overflow Hole |
For Use With | Fit Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Connection | UNEF |
Color/Finish | Brushed Nickel/Polished Brass |
Material of Construction | Brass |
Description
KB1009 Brass Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 80 (40811)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- HAWS Plastic Eyewash Gauges (9015)
- BANJO 2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS200-80)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1005)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Brass (KBT2127)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Brushed Nickel (K121BBN)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6002)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- Kingston Brass Sink Drains