Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole
Mfr # KB1008
Zoro # G0846363
original price:
$28.59
9% off
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bathroom Sink Drain
- Connection UNEF
- Material of Construction Brass
- Length (In.) 2-1/8"
- Color/Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB1008
- Zoro # G0846363
- UPC # 663370010569
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2-1/8" |
Item Length (Inch) | 8.25 |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.13 |
Details
Item | Pop-Up Drain with Overflow Hole |
Type | Bathroom Sink Drain |
Connection | UNEF |
Material of Construction | Brass |
Color/Finish | Brushed Nickel |
For Use With | Fit Standard Bathroom Sinks |
Material | Brass |
Finish | Brushed Nickel |
Escutcheon Included | false |
Collection | Columbia |
ADA Compliant | false |
UPC/CUPC Certified | true |
Item Weight (lbs) | 0.93 |
DOE Certified | false |
Low Lead Compliant | true |
Theme | Traditional |
Warranty | 1 |
CEC Certified | false |
Prop 65 Label | true |
Description
KB1008 Brass Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 316 SS Half Coupling (60HC111N112)
- ZORO SELECT 3/4" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40 (464-110)
- KINGSTON BRASS 6Inch Towel Ring, Brushed Brass (BA1754BB)
- NIBCO PEX CRIMP RING 1"" 25PK (23104CP25)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7002)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7000MB)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Brushed Nickel (K121BBN)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7003)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- Kingston Brass Sink Drains