Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole
Mfr # KB1006
Zoro # G0846169
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2-1/8"
- Type Bathroom Sink Drain
- Color/Finish Matte Black
- Connection UNEF
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1006
- Zoro # G0846169
- UPC # 663370582936
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2-1/8" |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 7.81 |
Details
Item | Pop-Up Drain with Overflow Hole |
Type | Bathroom Sink Drain |
Color/Finish | Matte Black |
Connection | UNEF |
Material of Construction | Brass |
For Use With | Fit Standard Bathroom Sinks |
Material | Brass |
Finish | Polished Nickel |
Theme | Traditional |
Low Lead Compliant | true |
UPC/CUPC Certified | true |
DOE Certified | false |
Item Weight (lbs) | 0.93 |
CEC Certified | false |
ADA Compliant | false |
Warranty | 1 |
Prop 65 Label | true |
Collection | Columbia |
Description
KB1006 Brass Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 80 (1LMK1)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSB81U)
- ZURN Cover Plate, 4 In. (P6920-CP4)
- WATTS Hot Water Recrtng System (0955800)
- KINGSTON BRASS KB6001 Complement Push-Up Drain W/ Overflow, Polished Chrome (KB6001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5005)
- KINGSTON BRASS KS8101 Brass Pop-Up Drain without Overflow (KS8101)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1351 (1816-1410-1351)
- Kingston Brass Sink Drains