Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole
Mfr # KB1004
Zoro # G0846153
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Chrome/Polished Brass
- Connection UNEF
- For Use With Fit Standard Bathroom Sinks
- Length (In.) 2-1/8"
- Type Bathroom Sink Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1004
- Zoro # G0846153
- UPC # 663370028090
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2-1/8" |
Details
Item | Pop-Up Drain with Overflow Hole |
Color/Finish | Polished Chrome/Polished Brass |
Connection | UNEF |
For Use With | Fit Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Material of Construction | Brass |
Description
KB1004 Brass Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO MANUFACTURING Economy NSF Three Compt Sink, 18" W X 18" L-R Bowl (MF3-1818)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87706)
- KOHLER Underscore Oval 59-11/16" X 35-5/8" Drop-In Bath (5713-96)
- LEGEND VALVE 1" PEX x CPVC ADAPTERS NL (302-425NL)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8310MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8106)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Polished Brass (K121BPB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7005)
- KEENEY MFG End Cont Wste Dc W 1/2Br (127TTWRUK)
- Kingston Brass Sink Drains