Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole
Mfr # KB1003
Zoro # G0846144
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Antique Brass
- Type Bathroom Sink Drain
- Length (In.) 2-1/8"
- Material of Construction Brass
- Connection UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1003
- Zoro # G0846144
- UPC # 663370582929
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2-1/8" |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 7.81 |
Item Height (Inch) | 2.13 |
Details
Item | Pop-Up Drain with Overflow Hole |
Color/Finish | Antique Brass |
Type | Bathroom Sink Drain |
Material of Construction | Brass |
Connection | UNEF |
For Use With | Fit Standard Bathroom Sinks |
Finish | Antique Brass |
Material | Brass |
ADA Compliant | false |
CEC Certified | false |
Low Lead Compliant | true |
Warranty | 1 |
Prop 65 Label | true |
Theme | Traditional |
Collection | Columbia |
Item Weight (lbs) | 0.93 |
UPC/CUPC Certified | true |
DOE Certified | false |
Description
KB1003 Brass Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY LASCO 805007BC Pipe Tee, 3/4 in, FIP, PVC, SCH 80 Schedule (354578)
- MILTON In Line Check Valve, 1/2" FNPT (1093-8)
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-000-001)
- ZORO SELECT 2" x 1/2" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025901)
- KINGSTON BRASS KB6005 Complement Push-Up Drain W/ Overflow, Oil Rubbed Bronze (KB6005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8211)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8107)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2001)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- Kingston Brass Sink Drains