Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole
Mfr # KB1001
Zoro # G0846239
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Bathroom Sink Drain
- Connection UNEF
- Color/Finish Polished Chrome
- Length (In.) 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1001
- Zoro # G0846239
- UPC # 663370224577
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2-1/8" |
Item Length (Inch) | 8.25 |
Item Width (Inch) | 2.13 |
Item Height (Inch) | 2.13 |
Details
Item | Pop-Up Drain with Overflow Hole |
Material of Construction | Brass |
Type | Bathroom Sink Drain |
Connection | UNEF |
Color/Finish | Polished Chrome |
For Use With | Fit Standard Bathroom Sinks |
Material | Brass |
Finish | Polished Chrome |
CEC Certified | false |
Item Weight (lbs) | 0.93 |
Escutcheon Included | false |
Collection | Made To Match |
Theme | Traditional |
Low Lead Compliant | true |
ADA Compliant | false |
Prop 65 Label | true |
DOE Certified | false |
UPC/CUPC Certified | true |
Warranty | 1 |
Description
KB1001 Brass Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Relief Kit, Watts 009 M2, 1-1/4 to 1-1/2In (009 M2 1 1/4 - 1 1/2 Total Relief Kit)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3199 12 17)
- ZORO SELECT Locknut, Brass, 2 1/2", F NPSL, Class 125 (ZUSA-PF-10341)
- KOHLER Valve Service Kit (1297141)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Antique Brass (KBT2123)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8310MB)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8317)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7003)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5005)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-8-PC)
- Kingston Brass Sink Drains