Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole
Mfr # KB1000MB
Zoro # G0846415
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2-1/8"
- Material of Construction Brass
- For Use With Fit Standard Bathroom Sinks
- Connection UNEF
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1000MB
- Zoro # G0846415
- UPC # 663370513879
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2-1/8" |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 8 |
Details
Item | Pop-Up Drain with Overflow Hole |
Material of Construction | Brass |
For Use With | Fit Standard Bathroom Sinks |
Connection | UNEF |
Color/Finish | Matte Black |
Type | Bathroom Sink Drain |
Finish | Matte Black |
Material | Brass |
Item Weight (lbs) | 0.97 |
Prop 65 Label | true |
UPC/CUPC Certified | true |
DOE Certified | false |
CEC Certified | false |
Warranty | 1 |
Low Lead Compliant | true |
Theme | Traditional |
Collection | Trimscape |
ADA Compliant | false |
Description
KB1000MB Brass Pop-Up Drain,w/Overflo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL333)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068238)
- ZORO SELECT Tubing, Seamless, 5/32 in, Length 3 ft, PK5 (1110)
- SPEAKMAN Fill Cap, Plastic (RPG07-0117)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8108)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1005)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8418)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2007)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2001)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-2MB)
- Kingston Brass Sink Drains