Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow
Mfr # KB3008
Zoro # G0848463
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7-3/8"
- Color/Finish Brushed Nickel
- Connection UNEF
- Material of Construction Brass
- Type Bathroom Sink Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3008
- Zoro # G0848463
- UPC # 663370093616
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 7-3/8" |
Details
Item | Lift and Turn Sink Drain with Overflow |
Color/Finish | Brushed Nickel |
Connection | UNEF |
Material of Construction | Brass |
Type | Bathroom Sink Drain |
For Use With | Fit Most Standard Drain Sizes |
Description
KB3008 LiftTurn Sink Drain,w/Overf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Breaker Bar, Steel, Heavy Duty Type (45060)
- KINGSTON BRASS Classic Soap Dish, Polished Brass (BA315PB)
- ZORO SELECT Shielded Coupling, For Pipe Size 2x1-1/2" (3001-215)
- DELTA Delta Classic: 1-Handle Tract-Pack Centerset Bathroom Faucet (501-TP-DST)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5003)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3000MB)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow (KBP1002)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1006)
- WHITEHAUS SS Pop-Up Drain W/ Overflow, SS (WHSP10153-000-BSS)
- Kingston Brass Sink Drains