Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow
Mfr # KB3001
Zoro # G0848637
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Fit Most Standard Drain Sizes
- Connection UNEF
- Length (In.) 7-3/8"
- Color/Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3001
- Zoro # G0848637
- UPC # 663370093586
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 7-3/8" |
Item Width (Inch) | 2.25 |
Item Length (Inch) | 7.38 |
Item Height (Inch) | 2.25 |
Details
Item | Lift and Turn Sink Drain with Overflow |
Material of Construction | Brass |
For Use With | Fit Most Standard Drain Sizes |
Connection | UNEF |
Color/Finish | Polished Chrome |
Type | Bathroom Sink Drain |
Material | Brass |
Finish | Polished Chrome |
Warranty | 1 |
DOE Certified | false |
CEC Certified | false |
Theme | Traditional |
Low Lead Compliant | true |
Escutcheon Included | false |
Prop 65 Label | true |
UPC/CUPC Certified | false |
Item Weight (lbs) | 0.82 |
Collection | Trimscape |
ADA Compliant | false |
Description
KB3001 LiftTurn Sink Drain,w/Overf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Valve Part El124-2 Cp 24 V Solenoid Assembly (0305329)
- KISSLER 1/2" Tub Spout 5-1/8" Dia., Chrome (82-0014)
- NIBCO 1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter (9047 11/2)
- ZORO SELECT 3" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-338)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KP1008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4008)
- KINGSTON BRASS KB6007 Complement Push-Up Drain W/ Overflow, Brushed Brass (KB6007)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8411)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952-01)
- Kingston Brass Sink Drains