Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Grid Drain without Overflow
Mfr # KB4007
Zoro # G0849477
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8-1/4"
- Type Bathroom Sink Drain
- For Use With Fit most Standard Bathroom Sinks
- Connection UNEF
- Color/Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB4007
- Zoro # G0849477
- UPC # 663370582974
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/4" |
Item Width (Inch) | 2.25 |
Item Height (Inch) | 2.25 |
Item Length (Inch) | 8.25 |
Details
Item | Grid Drain without Overflow |
Type | Bathroom Sink Drain |
For Use With | Fit most Standard Bathroom Sinks |
Connection | UNEF |
Color/Finish | Brushed Brass |
Material of Construction | Brass |
Material | Brass |
Finish | Brushed Brass |
Collection | Trimscape |
ADA Compliant | false |
CEC Certified | false |
Theme | Modern |
Warranty | 1 |
DOE Certified | false |
Low Lead Compliant | true |
Prop 65 Label | true |
Item Weight (lbs) | 0.77 |
UPC/CUPC Certified | true |
Description
KB4007 Grid Drain without Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- SPEAKMAN Sentinel Mark II CPV-PB-DV Pressure Balanced Diverter Shower Valve (CPV-PB-DV)
- LEGEND VALVE 3/8" BLACK 90 ELBOW (350-002C)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076E)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8211)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Matte Black (K121BMB)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8418)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5007)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8411)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A04)
- Kingston Brass Sink Drains