Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Grid Drain without Overflow
Mfr # KB4006
Zoro # G0849346
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Bathroom Sink Drain
- Connection UNEF
- For Use With Fit most Standard Bathroom Sinks
- Color/Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB4006
- Zoro # G0849346
- UPC # 663370582967
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/4" |
Details
Item | Grid Drain without Overflow |
Material of Construction | Brass |
Type | Bathroom Sink Drain |
Connection | UNEF |
For Use With | Fit most Standard Bathroom Sinks |
Color/Finish | Polished Nickel |
Description
KB4006 Grid Drain without Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- MOEN Slider For Slide Bar (183570)
- KIBI Cube Bathroom Towel & Robe Hook 3 Count (KBA1501BG-3PC)
- PROPLUS 30 x 3/4 Towel Bar Only in Chrome Chrome Plated (553119)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4001)
- KINGSTON BRASS KS8101 Brass Pop-Up Drain without Overflow (KS8101)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111B)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4008)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-12-PC)
- Kingston Brass Sink Drains