Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Grid Drain with Overflow
Mfr # KB5005
Zoro # G0849836
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection UNEF
- Color/Finish Oil Rubbed Bronze
- Material of Construction Brass
- For Use With Fit most Standard Bathroom Sinks
- Length (In.) 8-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB5005
- Zoro # G0849836
- UPC # 663370037719
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/4" |
Item Height (Inch) | 2.25 |
Item Width (Inch) | 2.25 |
Item Length (Inch) | 8.25 |
Details
Item | Grid Drain with Overflow |
Connection | UNEF |
Color/Finish | Oil Rubbed Bronze |
Material of Construction | Brass |
For Use With | Fit most Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Finish | Oil Rubbed Bronze |
Material | Brass |
Escutcheon Included | false |
Theme | Traditional |
Warranty | 1 |
Item Weight (lbs) | 0.66 |
Prop 65 Label | true |
UPC/CUPC Certified | true |
ADA Compliant | true |
Collection | Complement |
Low Lead Compliant | true |
DOE Certified | false |
CEC Certified | false |
Description
KB5005 Grid Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEE-D NDS 3 in. White Round Polyolefin Drain Grate (WC100)
- BECK 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334529203)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-5/16" Tube OD x 1/8" MNPT (ZUSA-TF-PTC-222)
- VIEGA Viega ProPress 90 elbow, 1/2" x 1/2" (79525)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2005)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Antique Brass (KBT2123)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8106)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3008)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8108)
- NOVATTO Pop-Up Drain, Chrome (PUD-CH)
- Kingston Brass Sink Drains