Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Grid Drain with Overflow
Mfr # KB5000MB
Zoro # G0849863
product price: $33.77
/ea
$33.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bathroom Sink Drain
- Length (In.) 8-1/4"
- Material of Construction Brass
- Connection UNEF
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB5000MB
- Zoro # G0849863
- UPC # 663370513893
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/4" |
Item Length (Inch) | 8.25 |
Item Height (Inch) | 2.25 |
Item Width (Inch) | 2.25 |
Details
Item | Grid Drain with Overflow |
Type | Bathroom Sink Drain |
Material of Construction | Brass |
Connection | UNEF |
Color/Finish | Matte Black |
For Use With | Fit most Standard Bathroom Sinks |
Finish | Matte Black |
Material | Brass |
CEC Certified | false |
Theme | Traditional |
UPC/CUPC Certified | true |
Warranty | 1 |
Item Weight (lbs) | 0.77 |
ADA Compliant | true |
Low Lead Compliant | true |
Collection | Trimscape |
Prop 65 Label | true |
DOE Certified | false |
Description
KB5000MB Grid Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100E)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 5" (1056-55)
- KETCHAM 30 "H x Frosted Glass Edge Mirror, LED Mirror (ORB-30P)
- BOOSTER BATH Bathing/Lifestyle Steps Grey, 19x6 (BB-STEP)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7002)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8106)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6002)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Brass (EV8412)
- Kingston Brass Sink Drains