Shop All Bathroom Sink Faucets
Kingston Brass
Bidet Faucet, Polished Chrome
Mfr # KB6321NDL
Zoro # G3932897
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 3
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB6321NDL
- Zoro # G3932897
- UPC # 663370540509
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Item Width (Inch) | 2.13 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 8 |
Description
The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The NuvoFusion Bidet Faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to bring functionality and form to your home.Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Lever Chrome (47788000)
- MADE TO MATCH KH7000 Soft Button Pull-Out Kitchen Faucet Sprayer (KH7000)
- ZORO SELECT Elbow, 45 Degrees, 4", Iron, 1000 psi (0390014868)
- BESTCARE wall, Ligature Resistant Bathtub Filler, Chrome (WHCTS)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- KINGSTON BRASS Bidet Faucet, Polished Brass (KB6322NDL)
- KINGSTON BRASS Magellan Bidet Faucet W/ Lever, Handles And Brass Pop-Up, Chrome (KB321)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101 4" Centerset Lavatory Faucet, w/, Polished chrome (FB101)
- KINGSTON BRASS KB328LL Bidet Faucet, Brushed Nickel (KB328LL)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4605)
- Kingston Brass Bathroom Sink Faucets & Accessories