Shop All Bathroom Sink Faucets
Kingston Brass
Bidet Faucet, Polished Chrome
Mfr # KB311
Zoro # G3927507
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 3
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB311
- Zoro # G3927507
- UPC # 663370010248
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Item Height (Inch) | 2.13 |
Item Length (Inch) | 8 |
Item Width (Inch) | 7.81 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Kingston Brass Bidet Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come. A matching finish drain is also included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strainer w/Drain Holes, 800psi, 2-1/2"Size (06S011N03212)
- KOHLER Modernlife Wall-Mount Bathroom Sink (77767-1-0)
- IMPERIAL Tube Bender for 3/16" - 1/2" Capacity (370-FH)
- ZORO SELECT Water Heater Element, 1/4" L, 240V, 5500W (60069)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Chrome (KS3201AX)
- KINGSTON BRASS KS7971TAL Bridge Bathroom Faucet, Polished Chrome (KS7971TAL)
- KINGSTON BRASS KB328LL Bidet Faucet, Brushed Nickel (KB328LL)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/Pop-Up Drain, Blk SS (KS217KLVN)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- KINGSTON BRASS KS1102AL Heritage Basin Tap Faucet, Polished Brass (KS1102AL)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRXKCP)
- Kingston Brass Bathroom Sink Faucets