Shop All Washroom Accessories
Kingston Brass
Bathroom Accessory Combo, Polished Chrome
Mfr # BAK1110C2
Zoro # G3911802
Free Shipping & Returns
$150.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Victorian
- Finish Polished Chrome
- Material Brass;Ceramic;Glass
- Escutcheon Included false
- Installation Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # BAK1110C2
- Zoro # G3911802
- UPC # 663370046896
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Item Height (Inch) | 2.75 |
Item Width (Inch) | 3.06 |
Product Diameter (Inch) | 2.75 |
Item Length (Inch) | 24 |
Details
Item | Bathroom Accessory Combo, Polished Chrome |
Collection | Victorian |
Finish | Polished Chrome |
Material | Brass;Ceramic;Glass |
Item Weight (lbs) | 7.42 |
Escutcheon Included | false |
Installation Type | Wall Mount |
UPC/CUPC Certified | false |
Warranty | 1 |
Prop 65 Label | true |
ADA Compliant | true |
CEC Certified | false |
DOE Certified | false |
Theme | Traditional |
Low Lead Compliant | false |
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, robe hook, towel ring, toilet paper holder, soap dish, and a toothbrush and tumbler holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 3/4"x1/2", 150,304, Thrd (4381032290)
- ZORO SELECT Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Brass, Silver (22FR81)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300152600)
- PLUMB PAK Strainer Sink Bskt Assmbly Ss (K5421)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- KINGSTON BRASS Victorian Wall-Mount Soap Dish, Polished Chrome (BA1115C)
- KINGSTON BRASS Metropolitan Wall Mount Soap Dish Holder, Chrome (BA4815C)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- KINGSTON BRASS Restoration Wall-Mount Soap Dish, Chrome (BA3965C)
- KINGSTON BRASS CC2000 Vintage Freestanding Toilet Paper Holder, Matte Black (CC2000)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- Kingston Brass Washroom Accessories