Shop All Bathroom Sink Faucets
Kingston Brass
Basin Faucet, Polished Chrome
Mfr # CC10L1
Zoro # G3920333
product price: $101.37
/ea
Free Shipping & Returns
$101.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Polished Chrome
- Number of Handles 2
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC10L1
- Zoro # G3920333
- UPC # 663370117640
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Item Width (Inch) | 2.69 |
Item Length (Inch) | 3.5 |
Item Height (Inch) | 4.06 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Vintage Basin Faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Let this faucet bring about an air of traditional allure to your interior home design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Adapter, 4 x 3 In, Male Adapter x MNPT (4030-F-AL)
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue (1PBT1)
- TOTO TANK DRAKE II/VESPIN II 1.28GP F AUTOFLUSH COMP - COL. WHITE (ST454EA#11)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max (BBV-2-N12-8001-M)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101LP 4" Centerset Lavatory Faucet, Polished chrome (FB101LP)
- KINGSTON BRASS KS1491BL Vessel Sink Faucet, Polished Chrome (KS1491BL)
- KINGSTON BRASS KS7971TAL Bridge Bathroom Faucet, Polished Chrome (KS7971TAL)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Polished chrome (1100-317ABCP)
- Kingston Brass Bathroom Sink Faucets