Shop All Bar Sink Faucets
Kingston Brass
Bar Faucet W/ Lever, Handles, Brushed Nickel W/ Chrome Trim
Mfr # GKB497
Zoro # G3924138
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Collection Magellan
- Material Brass
- Faucet Centers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB497
- Zoro # G3924138
- UPC # 663370225956
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Height (Inch) | 11.56 |
Item Length (Inch) | 6.25 |
Item Width (Inch) | 4.75 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Standard Repair Kit, 3/4 - 1" 710 (RK34-710)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- HAM-LET 1/2" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/2)
- ZORO SELECT Toilet Flapper, Rubber, Black (22UR92)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet in Chrome (0287-LE17)
- Kingston Brass Bar Sink Faucets