Shop All Bar Sink Faucets
Kingston Brass
Bar Faucet, Polished Brass
Mfr # KS2492NL
Zoro # G3913123
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Sidespray false
- Theme Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2492NL
- Zoro # G3913123
- UPC # 663370059209
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Width (Inch) | 6.38 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 10.25 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Resistored LWD Element, Copper, 240V, 4000W (SP10552LL)
- MAXITROL Gas Pressure Regulator, 2 psi, 600000 BtuH, Pipe Size: 3/4" (325-5L-66-0025)
- SLOAN Crown Efx1A Standard Crown Kit (Ir) (3324118)
- DANCO For Sayco 1/2 in. Brass Faucet Seat (9D0030026V)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- DURA FAUCET CLASSICAL RV BAR FAUCET - BRUSHED SATIN NICKEL (DF-PB150C-SN)
- Kingston Brass Bar Sink Faucets