Shop All Bar Sink Faucets
Kingston Brass
Bar Faucet, Brushed Nickel
Mfr # KB461SN
Zoro # G3939163
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Finish Brushed Nickel
- ADA Compliant false
- Max Deck Thickness 1.25
- Faucet Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB461SN
- Zoro # G3939163
- UPC # 663370053252
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Width (Inch) | 4 |
Item Height (Inch) | 3.5 |
Item Length (Inch) | 7 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Adapter (44079)
- WATCO QuickTrim Nickel Push Pull Tub Stopper, 1H Overflow Trim Kit (939290-BN)
- ANVIL CAP MALL 2"" GALV (8700132908)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA06)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- KINGSTON BRASS KS212AB Two-Handle Wall Mount Bar Faucet, Antique Brass (KS212AB)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- Kingston Brass Bar Sink Faucets