Shop All Washroom Accessories
Kingston Brass
BAK8211478BB 4-Piece Bathroom Accessory Set, Brushed Brass
Mfr # BAK8211478BB
Zoro # G003068059
product price: $228.02
/ea
Free Shipping & Returns
$228.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.06
- Color Brushed Brass
- Finish Brushed Brass
- Material Brass
- Width 2.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BAK8211478BB
- Zoro # G003068059
- UPC # 663370913600
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 7.06 |
Width | 2.94 |
Length | 25.63 |
Details
Color | Brushed Brass |
Finish | Brushed Brass |
Material | Brass |
Features | 4 piece bathroom accessory kit includes: 24" towel bar, toilet paper holder, robe hook, and towel ring, 2-7/16" diameter base, Easy installation, All mounting hardware included, Coordinates perfectly with any modern decor, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Bathroom Accessories; Mounting Hardware |
Weight | 3.87 |
Mounting Type | Wall Mount |
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual 8" Mount, Straight Spout Bathroom Faucet (K-800T20-5AKA-CP)
- ZORO SELECT 1-1/2" FNPT 316 SS Half Coupling (60HC111N112)
- JAY R. SMITH MANUFACTURING 1-1/2 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-0150)
- ZORO SELECT FNPT x MNPT, Malleable Iron Extension (783YA4)
- KINGSTON BRASS 5-Piece Bathroom Accessory Set, Chrome (BAHK3212478C)
- KINGSTON BRASS BAHK192478MB 4-Piece Bathroom Accessory Set, Matte Black (BAHK192478MB)
- KINGSTON BRASS Metropolitan Wall Mount Soap Dish Holder, Chrome (BA4815C)
- KINGSTON BRASS Victorian 3-Piece Bathroom Accessory Set, Brushed Nickel (BAK111348SN)
- KINGSTON BRASS Victorian Cosmetic Glass Shelf, Brushed Nickel (BA1119SN)
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- DELTA Delta 2100/2400 Series Slip Ring, 2H Ki (RP1748)
- Kingston Brass Washroom Accessories