Shop All Bath Towel Bars and Hooks
Kingston Brass
BAK4181348AB Metropolitan 3-Piece Towel Bar Accessory Set, Brass
Mfr # BAK4181348AB
Zoro # G3057917
product price: $182.55
/ea
Free Shipping & Returns
$182.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Includes Bathroom Accessories; Mounting Hardware
- Height 2.75
- Length 26.75
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BAK4181348AB
- Zoro # G3057917
- UPC # 663370787003
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.75 |
Length | 26.75 |
Width | 7.75 |
Details
Finish | Antique Brass |
Includes | Bathroom Accessories; Mounting Hardware |
Material | Brass |
Weight | 4.29 |
Color | Antique Brass |
Features | Fabricated from solid brass, Wall mount installation, Includes: dual 24" towel bar, Toilet paper holder, Towel ring, Corrosion-resistant finish, Designed for long-lasting durability |
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One dual towel bar, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Cap, 4" Tube OD (ZUSA-STF-QC-202)
- ZORO SELECT 1-1/2" x 1-3/4" Black Pipe Nipple Sch 40 PK25 (587-001P25GR)
- ZORO SELECT Branch Tee, Brass, 3/4 x 1/2 x 3/4 in, FNPT (ZUSA-PF-10468)
- KINGSTON BRASS Extended Disposal Flange, Black Stainless Steel (BS2000)
- KINGSTON BRASS BAH821318PB Concord 18" Double Towel Bar, Polished Brass (BAH821318PB)
- KINGSTON BRASS Victorian Towel Ring, Polished Chrome (BA1114C)
- KINGSTON BRASS Metropolitan 24" Towel Bar, Oil Rubbed Bronze (BA4811ORB)
- KINGSTON BRASS Vintage 18" Dual Towel Bar, Brushed Nickel (BA116318SN)
- KINGSTON BRASS Milano Robe Hook, Antique Brass (BA2717AB)
- KINGSTON BRASS Heritage 6" Towel Ring, Polished Brass (BA1754PB)
- KOHLER Kumin 24" Towel Bar (97882-BL)
- Kingston Brass Bath Towel Bars and Hooks