Shop All Washroom Accessories
Kingston Brass
BAHK192478MB 4-Piece Bathroom Accessory Set, Matte Black
Mfr # BAHK192478MB
Zoro # G703068069
product price: $90.97
/ea
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25
- Color Matte Black
- Finish Matte Black
- Material Zinc Alloy;Stainless Steel
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BAHK192478MB
- Zoro # G703068069
- UPC # 663370862526
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 3.25 |
Width | 7 |
Length | 18 |
Details
Color | Matte Black |
Finish | Matte Black |
Material | Zinc Alloy;Stainless Steel |
Weight | 2 |
Mounting Type | Wall Mount |
Features | Zinc alloy and stainless steel construction, Excellent artistic craftsmanship, Set includes 18-inch towel bar, towel ring, robe hook and toilet paper holder, Features cast and machined zinc alloy hubs with stainless steel towel bar, Wall mount installation, Corrosion-resistant finish |
Includes | Bathroom Accessories;Mounting Hardware |
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000090)
- THRIFCO PLUMBING 12 Inch Plastic American Standard Toilet Fill Valve (4400125)
- CULLIGAN Heavy Duty Sediment Whole House Water Filter Cartridge (R50-BBS)
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 10 Micron, 2-7/8" O.D., 20 in H (255672-75)
- KINGSTON BRASS SCC2718 Adjustable Shower Rod & Shower Ring Set, Brushed Nickel (SCC2718)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- KINGSTON BRASS English Vintage Wall-Mount Soap Dish, Chrome (BA7975C)
- KINGSTON BRASS Classic Soap Dish, Polished Brass (BA315PB)
- KINGSTON BRASS BAK8211478BB 4-Piece Bathroom Accessory Set, Brushed Brass (BAK8211478BB)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- GROHE Pump Unit, Finish: Chrome (48167000)
- Kingston Brass Washroom Accessories