Shop All Washroom Accessories
Kingston Brass
BAH8218C Concord Dual Toilet Paper Holder, Polished Chrome
Mfr # BAH8218C
Zoro # G3087238
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.75
- Color Polished Chrome
- Finish Polished Chrome
- Material Zinc Alloy
- Width 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BAH8218C
- Zoro # G3087238
- UPC # 663370581533
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 0.75 |
Width | 2.63 |
Length | 12 |
Details
Color | Polished Chrome |
Finish | Polished Chrome |
Material | Zinc Alloy |
Includes | Toilet Paper Holder; Mounting Hardware |
Mounting Type | Wall Mount |
Features | High Quality Zinc Alloy Construction, Wall Mount Design Adds Elegance to Space, Easy Installation, Mounting Hardware Included, Single-Post Design With 2 Open Rollers, 2-3/8" Width Base, 12" Overall Length |
Description
Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the polished chrome to bring a polished refinery to your home and match your other bathroom accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Diverter Valve Trim Repair Group CPT-1400-P (RPG10-0100-PC)
- KOHLER Riff 2H Deck Mount Bath Filler Vibrant Brushed Nickel (T27405-4-BN)
- CENTRAL BRASS Stem Extension with Screw (G-1548-ET)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- KINGSTON BRASS Milano Toilet Paper Holder, Polished Chrome (BA2718C)
- KINGSTON BRASS Victorian 3-Piece Bathroom Accessory Set, Polished Brass (BAK31248PB)
- KINGSTON BRASS Toothbrush and Tumbler Holder, Matte Black (BA1756MB)
- KINGSTON BRASS Metropolitan Wall Mount Soap Dish Holder, Chrome (BA4815C)
- KINGSTON BRASS Victorian Wall-Mount Soap Dish, Polished Chrome (BA1115C)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- WINGITS Curved Shower Rod, Chrome, 60In, 6 Proj, PK6 (WOCONPS5NC)
- Kingston Brass Washroom Accessories