Shop All Washroom Accessories
Kingston Brass
BAH8213478PB Concord 5-Piece Bathroom Accessory Sets, Polished Brass
Mfr # BAH8213478PB
Zoro # G3174729
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Concord
- Height 2.63
- Color Polished Brass
- Finish Polished Brass
- Material Zinc Alloy;Stainless Steel;Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BAH8213478PB
- Zoro # G3174729
- UPC # 663370574214
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 2.63 |
Width | 5.75 |
Length | 24.88 |
Item Length (Inch) | 24.88 |
Item Width (Inch) | 5.75 |
Product Diameter (Inch) | 6.13 |
Item Height (Inch) | 2.63 |
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One dual towel bar, towel ring, two robe hooks, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Rnd Cfwc Ec Mwd Seat Dresden Blue, With Cover, Enameled Wood, Round (7B500EC 464)
- LEGEND VALVE 1" BLACK UNION (350-445C)
- PROPLUS ADAPTER BUSHING, 1-1/4 X 1-1/2 IN (173134)
- NIBCO PRESS SYSTEM Adapter, Male, 1" x 3/4", Press X MIP, PK5 (9031550PC)
- KINGSTON BRASS Milano Toilet Paper Holder, Polished Brass (BA2718PB)
- KINGSTON BRASS Concord Toilet Paper Holder, Brushed Nickel (BA8218SN)
- KINGSTON BRASS Heritage Toilet Paper Holder, Oil Rubbed Bronze (BA1758ORB)
- KINGSTON BRASS 5-Piece Bathroom Accessory Set, Chrome (BAHK3212478C)
- KINGSTON BRASS BAH8218SB Concord Dual Toilet Paper Holder, Brushed Brass (BAH8218SB)
- KINGSTON BRASS CC3152 Rectangular Shower Rod (CC3152)
- GINGER Corner Shelf in Satin Nickel (0218CT-10-10/SN)
- Kingston Brass Washroom Accessories