Shop All Washroom Accessories
Kingston Brass
BAH821330478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass
Mfr # BAH821330478SB
Zoro # G3175964
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.13
- Color Brushed Brass
- Finish Brushed Brass
- Material Zinc Alloy;Aluminum
- Width 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BAH821330478SB
- Zoro # G3175964
- UPC # 663370581731
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 3.13 |
Width | 7.13 |
Length | 30.88 |
Details
Item | BAH821330478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass |
Color | Brushed Brass |
Finish | Brushed Brass |
Material | Zinc Alloy;Aluminum |
Features | Design is perfectly co-ordinated to match the bathroom decor, Euro-Contemporary Design, Offering convenience and quality at a competitive price, Set includes 30-inch double towel bar, towel ring, toilet paper holder and 2 robe hooks, Features cast and machined zinc alloy hubs with stainless steel towel bar |
Mounting Type | Wall Mount |
Includes | Bathroom Accessories; Mounting Hardware |
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, two robe hooks, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- GENOVA COUPLING 3 X 1 1/2 IN DWV REDUCE (K00985H)
- KOHLER Soap Dispenser (1259243-CP)
- LAMBRO Connectr Alum Duct 3" (DAC3C)
- KINGSTON BRASS BAHK8212478MB Continental 5-Piece Bathroom Accessory Set, Matte Black (BAHK8212478MB)
- KINGSTON BRASS KSR115 Straight Shower Curtain ROD with Shower Curtain Rings (KSR115)
- KINGSTON BRASS BAH8213478SB Concord 5-Piece Bathroom Accessory Sets, Brushed Brass (BAH8213478SB)
- KINGSTON BRASS Heritage Toilet Paper Holder, Polished Chrome (BA1758C)
- KINGSTON BRASS Governor Wall-Mount Soap Dish, Polished Chrome (BA2975C)
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Brushed Nickel (BA1755SN)
- KINGSTON BRASS CC3138 D-Type Shower Rod (CC3138)
- Kingston Brass Washroom Accessories