Shop All Bath Towel Bars and Hooks
Kingston Brass
BAH821318ORB Concord 18" Double Towel Bar, Oil Rubbed Bronze
Mfr # BAH821318ORB
Zoro # G3054198
product price: $68.22
/ea
$68.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Material Zinc Alloy;Brass
- Length 18.88
- Height 2.38
- Weight 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BAH821318ORB
- Zoro # G3054198
- UPC # 663370581434
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 18.88 |
Height | 2.38 |
Width | 5.75 |
Details
Finish | Oil Rubbed Bronze |
Material | Zinc Alloy;Brass |
Weight | 0.9 |
Features | High Quality Zinc Alloy Construction, Euro-Contemporary Design, Easy Installation, Mounting Hardware Included, 2-3/8" Diameter Bases, 18" Towel Bar |
Color | Oil Rubbed Bronze |
Includes | Bathroom Accessories; Mounting Hardware |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Concord Dual Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Hose Extension, Air, 240" Length, 3/16" ID (274208)
- LEGEND VALVE 1/2" x 4" TM-550PNL ASTM 1960 (108-041NL)
- WESTWARD Enclosed Feed Tube Cutter, 1/8-1 1/8 In (3CYR9)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN5M30)
- KINGSTON BRASS BAH821330SB Concord 30" Double Towel Bar, Brushed Brass (BAH821330SB)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Brushed Nickel (BA1113SN)
- KINGSTON BRASS Royale 18" Dual Towel Bar, Brushed Nickel (BA556318SN)
- KINGSTON BRASS BAR1111MB 24" X 5/8" OD Towel Bar Only, Matte Black (BAR1111MB)
- KINGSTON BRASS Vintage 18" Dual Towel Bar, Brushed Nickel (BA116318SN)
- KINGSTON BRASS Metropolitan 24" Dual Towel Bar, Brushed Nickel (BA4813SN)
- RICHELIEU 8inch 203 mm x 18inch 457 mm Handle and Towel Bar Combo for Glass Door, Chrome (SDCRD0750818140)
- Kingston Brass Bath Towel Bars and Hooks