Shop All Bath Towel Bars and Hooks
Kingston Brass
BAH82130ORB Concord 30" Single Towel Bar, Oil Rubbed Bronze
Mfr # BAH82130ORB
Zoro # G3053498
product price: $81.22
/ea
Free Shipping & Returns
$81.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 2.63
- Material Zinc Alloy;Aluminum
- Height 2.38
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BAH82130ORB
- Zoro # G3053498
- UPC # 663370581366
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.63 |
Height | 2.38 |
Length | 30.88 |
Details
Finish | Oil Rubbed Bronze |
Material | Zinc Alloy;Aluminum |
Color | Oil Rubbed Bronze |
Includes | Bathroom Accessories; Mounting Hardware |
Features | High Quality Zinc Alloy Construction, Euro-Contemporary Design, Easy Installation, Mounting Hardware Included, 1/2" Diameter Bar, 30" Towel Bar |
Weight | 0.75 |
Description
Hang your towels in style with the chic appeal of the Kingston Brass Concord Towel Bar. Available in multiple finishes, this 30" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Concord Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange LDPE Split Tubing Wire Loom (OLDPES0034100)
- TOTO Trip Lever For St743S Polished Nickel (THU068#PN)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 304 2X1-1/2" (4381048470)
- MILWAUKEE VALVE Gate Valve, 3/4 In., Bronze (UP105 3/4)
- KINGSTON BRASS Vintage Towel Ring, Polished Brass (BA1164PB)
- KINGSTON BRASS Heritage 24" Towel Bar, Polished Brass (BA1751PB)
- KINGSTON BRASS Victorian Towel Ring, Brushed Nickel (BA1114SN)
- KINGSTON BRASS Vintage Towel Ring, Oil Rubbed Bronze (BA1164ORB)
- KINGSTON BRASS Restoration 18" Dual Towel Bar, Brushed Nickel (BA396318SN)
- KINGSTON BRASS Vintage 24" Towel Bar, Polished Brass (BA1161PB)
- OAKBROOK COLLECTION Dbl Robe Hook Chrm (355-0301)
- Kingston Brass Bath Towel Bars and Hooks