Shop All Bath Towel Bars and Hooks
Kingston Brass
BAH6123BN Monarch 24" Dual Towel Bar, Brushed Nickel
Mfr # BAH6123BN
Zoro # G3054514
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Monarch
- Width 5.56
- Weight 1.75
- Includes Towel Bar; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BAH6123BN
- Zoro # G3054514
- UPC # 663370781049
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 5.56 |
Height | 3.44 |
Length | 26.31 |
Item Width (Inch) | 5.56 |
Product Diameter (Inch) | 5/8 |
Item Height (Inch) | 3.44 |
Item Length (Inch) | 26.31 |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Monarch dual towel bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Monarch Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- CONTINENTAL Coupler with Locking Arms, 2 x 2In, 250psi (B200AL)
- LEGEND VALVE 1" X 1/8" SS304 HEX BUSHING (404-480)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6 PH-B)
- KINGSTON BRASS Vintage Towel Ring, Polished Brass (BA1164PB)
- KINGSTON BRASS Victorian 24" Towel Bar, Polished Brass (BA1111PB)
- KINGSTON BRASS Concord Towel Ring, Brushed Nickel (BA8214SN)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Brushed Nickel (BA1113SN)
- KINGSTON BRASS 4-Pieces Dual Towel Bar Bathroom Hardware Set, Chrome (BAK1113478C)
- KINGSTON BRASS BAR1111MB 24" X 5/8" OD Towel Bar Only, Matte Black (BAR1111MB)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Satin (WMEDRHSN)
- Kingston Brass Bath Towel Bars and Hooks