Shop All Bath Towel Bars and Hooks
Kingston Brass
BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel
Mfr # BAH612318BN
Zoro # G3056824
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material Stainless Steel;Zinc Alloy
- Width 5.56
- Features 18" dual towel bar, Stainless steel and zinc alloy construction, Design to hold up to 20 lbs, Coordinates perfectly with any traditional decor, Wall mount, double bar design
- Includes Towel Bar; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BAH612318BN
- Zoro # G3056824
- UPC # 663370781148
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 5.56 |
Length | 20.25 |
Height | 3.44 |
Details
Finish | Brushed Nickel |
Material | Stainless Steel;Zinc Alloy |
Features | 18" dual towel bar, Stainless steel and zinc alloy construction, Design to hold up to 20 lbs, Coordinates perfectly with any traditional decor, Wall mount, double bar design |
Includes | Towel Bar; Mounting Hardware |
Color | Brushed Nickel |
Weight | 1.55 |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Monarch dual towel bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Monarch Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G600HRPSS)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" x 1/4" Pipe Size (8-4 MHN-B)
- BRITA WTR PTCHR FLTR BRITA 3PK (35503)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-4)
- KINGSTON BRASS Heritage 6" Towel Ring, Polished Brass (BA1754PB)
- KINGSTON BRASS Victorian 2-Piece Robe Hook, Brushed Nickel (BAK1117SN)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Brass (SCC8267)
- KINGSTON BRASS Classic Robe Hook, Polished Chrome (BA317C)
- KINGSTON BRASS Metropolitan Robe Hook, Polished Chrome (BA4817C)
- KINGSTON BRASS 4-Pieces Dual Towel Bar Bathroom Hardware Set, Chrome (BAK1113478C)
- KIBI Cube Bathroom 18" Towel Bar - Chrome (KBA1507CH)
- Kingston Brass Bath Towel Bars and Hooks